Check Availability
  • MILLER FLUID POWER 

    Double Acting Tie Rod Hydraulic Cylinder; 2 Bore Dia. (In.), 4 Stroke (In.)

  • Item # 4YRA6
  • Mfr. Model # HV350R2N-00200-00400-0100-97
Double Acting Tie Rod Hydraulic Cylinder; 2 Bore Dia. (In.), 4 Stroke (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4YRA6
Mfr. Model # HV350R2N-00200-00400-0100-97
UNSPSC #27121602
Catalog Page 2478
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Hydraulic Cylinder
Type Double Acting Tie Rod
Bore Dia. (In.) 2
Stroke (In.) 4
Rod Dia. (In.) 1
Retract (In.) 11-1/8
Port Size (NPT) 1/2"
Max. Pressure (PSI) 2500
Temp. Range -20 to 160 F
Piston Material Stainless Steel w/Magnet
Piston Rod Polished Chrome
Ring Material Polyurethane
Tubes Precision Honed
Wear Band Non-metallic
Rod Seal Urethane
Material Steel
Tie Rods Steel
Piston Seal Bi-Directional
Bushing Nodular Iron
Finish Painted
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov