Check Availability
  • MILLER FLUID POWER 

    Aluminum Double Acting Compact Hydraulic Cylinder; 63mm Bore Dia., 100 Stroke (mm)

  • Item # 2XKP1
  • Mfr. Model # 63 TNCHE3T9A x 100.00
Aluminum Double Acting Compact Hydraulic Cylinder; 63mm Bore Dia., 100 Stroke (mm)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2XKP1
Mfr. Model # 63 TNCHE3T9A x 100.00
UNSPSC #27121604
Catalog Page 2478
Shipping Weight 9.35 lbs
Country of Origin USA *
Item Compact Hydraulic Cylinder
Type Double Acting
Bore Dia. (mm) 63
Stroke (mm) 100
Port Size (SAE) #4
Rod Dia. (mm) 36
Rod Thread (In.) 1-14
Retract (mm) 183
Max. Pressure (PSI) 1450
Max. Temp. (F) 165
Body Material Aluminum
Piston Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov