Check Availability
  • MILLER FLUID POWER 

    Aluminum Double Acting Compact Hydraulic Cylinder; 20mm Bore Dia., 25 Stroke (mm)

  • Item # 2XKK8
  • Mfr. Model # 20 TNCHE3T9A x 25.00
Aluminum Double Acting Compact Hydraulic Cylinder; 20mm Bore Dia., 25 Stroke (mm)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2XKK8
Mfr. Model # 20 TNCHE3T9A x 25.00
UNSPSC #27121604
Catalog Page 2478
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Compact Hydraulic Cylinder
Type Double Acting
Bore Dia. (mm) 20
Stroke (mm) 25
Port Size (SAE) #2
Rod Dia. (mm) 12
Rod Thread (In.) 5/16-24
Retract (mm) 79
Max. Pressure (PSI) 2030
Max. Temp. (F) 165
Body Material Aluminum
Piston Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov