Check Availability
  • MILLER ELECTRIC 

    Welding Tip, SW Heavy Duty, 9-3/4" or 248mm Tip Size, Acetylene Gas Service

  • Item # 2CZU3
  • Mfr. Model # SW209
Welding Tip, SW Heavy Duty, 9-3/4" or 248mm Tip Size, Acetylene Gas Service
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This welding tip features heavy-wall copper construction for a soft, turbulence-free flame that eliminates puddle chasing and penetrates deeply and evenly without burning through the base metal. Tips slip in and can be hand-tightened and rotated 360° to eliminate hose resistance. Gastight O-rings keep gases separate until they mix in the tip.
Show More Close
 

Technical Specifications

Item # 2CZU3
Mfr. Model # SW209
UNSPSC #23171535
Catalog Page 2433
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Welding Tip
Series SW Heavy Duty
Tip Size 9-3/4" or 248mm
Gas Service Acetylene
Flame Type Single
Fuel Pressure 10 psi
Acetylene Pressure 10 psi
Oxygen Flow 23 cfh
Oxygen Pressure 10 psi
For Use With 23 scfh
* This product's country of origin is subject to change

Welcome Sign In