Check Availability
  • MILLER ELECTRIC 

    Welding Tip,Size 7.5 In,Welds 1/8 In

  • Item # 2CZT5
  • Mfr. Model # MW205
Welding Tip,Size 7.5 In,Welds 1/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This welding tip features heavy-wall copper construction for a soft, turbulence-free flame that eliminates puddle chasing and penetrates deeply and evenly without burning through the base metal. Tips slip in and can be hand-tightened and rotated 360° to eliminate hose resistance. Gastight O-rings keep gases separate until they mix in the tip.
Show More Close
 

Technical Specifications

Item # 2CZT5
Mfr. Model # MW205
UNSPSC #23171535
Catalog Page 2431
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Welding Tip
Series MW Medium Duty
Tip Size 7-1/2" or 191mm
Gas Service Acetylene
Flame Type Single
Fuel Pressure 10 psi
Acetylene Pressure 10 psi
Oxygen Flow 6 cfh
Oxygen Pressure 10 psi
For Use With 6 scfh
* This product's country of origin is subject to change

Compliance and Restrictions