Check Availability
  • MILLER ELECTRIC 

    Water Hose Extension, Rubber, 12.5 Ft

  • Item # 6UGU2
  • Mfr. Model # 40V76R
Water Hose Extension, Rubber, 12.5 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGU2
Mfr. Model # 40V76R
UNSPSC #40142008
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Water Hose Extension
Material Rubber
For Use With 18, 18P, 18SC, 20, 24, 25
Application 12.5 Ft (3.8m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms