Check Availability
  • MILLER ELECTRIC 

    Water Hose, HD Vinyl, 12.5 Ft (3.8m)

  • Item # 6UGX3
  • Mfr. Model # 45V07HD
Water Hose, HD Vinyl, 12.5 Ft (3.8m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGX3
Mfr. Model # 45V07HD
UNSPSC #40142008
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Water Hose
Material HD Vinyl
For Use With 20, 20P, 22, 25, WP-225
Application 12.5 Ft (3.8m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms