Check Availability
  • MILLER ELECTRIC 

    Water Hose,Vinyl,25 Ft (7.6m)

  • Item # 6UGW0
  • Mfr. Model # 41V32
Water Hose,Vinyl,25 Ft (7.6m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGW0
Mfr. Model # 41V32
UNSPSC #40142008
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Water Hose
Material Vinyl
For Use With W-350 Series
Application 25 Ft (7.6m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms