Check Availability
  • MILLER ELECTRIC 

    Water Cooled Torch Kit, Maxstar/Dynasty

  • Item # 5GWJ6
  • Mfr. Model # 300186
Water Cooled Torch Kit, Maxstar/Dynasty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GWJ6
Mfr. Model # 300186
UNSPSC #23171517
Catalog Page 2417
Shipping Weight 28.1 lbs
Country of Origin USA *
Item Water-Cooled TIG Torch Kit
Series WP
Output Range (Amps) 400
Accepts Thread Lock Connection Maxstar/Dynasty 700 only
Application TIG
Includes 25ft Torch, Cable Cover, Torch Accessories, Tungsten, Smith Regulator, Gas Hose, Dinse Adapters, 15ft Lead With Work Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms