Check Availability
  • MILLER ELECTRIC 

    VALVE KNOB & STEM

  • Item # 6XXL2
  • Mfr. Model # VS-1
VALVE KNOB & STEM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6XXL2
Mfr. Model # VS-1
UNSPSC #23171519
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Valve Knob & Stem
For Use With 200VTB, 26V, 300V
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms