Check Availability
  • MILLER ELECTRIC 

    Two Gas Mixer for Argon and Hydrogen with 10 to 180 SCFH, 4.8 to 85.7 LPM Flow Rate

  • Item # 2CZP1
  • Mfr. Model # 299-011-1C
Two Gas Mixer for Argon and Hydrogen with 10 to 180 SCFH, 4.8 to 85.7 LPM Flow Rate Two Gas Mixer,Argon/Hydrogen,10-180 SCFH Two Gas Mixer,Argon/Hydrogen,10-180 SCFH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-use Miller® Proportional 2-Gas Mixer lets you accurately blend your own custom TIG and MIG weld shielding gas mixtures (±2% of scale) for peak performance and optimal welds in a variety of different welding applications. Helps you eliminate stratification and save money on stocking expensive premixed gases. Serves up to 5 welding stations and helps you reduce set-up time by eliminating the need to change cylinders, flow control devices, or hoses when changing from one range of mixed gas to another. A convenient chart on top shows proper settings for argon/oxygen, argon/CO2, argon/helium and nitrogen/hydrogen.
Show More Close
 

Technical Specifications

Item # 2CZP1
Mfr. Model # 299-011-1C
UNSPSC #23171541
Catalog Page 2428
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Two Gas Mixer
Gas Type Argon and Hydrogen
Flow Rate 10 to 180 SCFH, 4.8 to 85.7 LPM
Inlet Connection 5/8"-18 RH Internal
Outlet Connection 5/8"-18 RH Internal, 9/16"-18 LH External
Adjustment % Range 50 to 100/50 to 0
Required Inlet Pressure/Gas PSIG/Bar 105-115/7.3-7.9
Outlet Pressure Without Flow PSIG/Bar 45/3.1
Case Material Aluminum
Size (In.) 5 1/4 x 10 x 6 1/4
* This product's country of origin is subject to change

Compliance and Restrictions