Check Availability
  • MILLER ELECTRIC 

    Tig Torch, 0.020 in to 1/8 in Electrodes

  • Item # 38VL25
  • Mfr. Model # 301268
Tig Torch, 0.020 in to 1/8 in Electrodes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VL25
Mfr. Model # 301268
UNSPSC #23171517
Shipping Weight 17.7 lbs
Country of Origin USA *
Item Water-Cooled TIG Torch Kit
Series Super Cool
Output Range (Amps) 350 DC, 265 AC (100% Duty Cycle)
Accepts 0.020" to 1/8" Electrodes
Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Includes 25 ft. Power Cable, 50mm Dinse, Cable Cover, Work Clamp with 15 ft. Cable, Regulator with Gas Hose, Torch Accessory Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms