Check Availability
  • MILLER ELECTRIC 

    TIG Torch Kit,A-125,12-1/2 ft.,Rubber

  • Item # 11A130
  • Mfr. Model # WP-9-12-R
TIG Torch Kit,A-125,12-1/2 ft.,Rubber TIG Torch Kit,A-125,12-1/2 ft.,Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This TIG torch kit contains a nozzle, torch body, handle, and tungsten electrode.
Show More Close
 

Technical Specifications

Item # 11A130
Mfr. Model # WP-9-12-R
UNSPSC #23171517
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Air-Cooled TIG Torch Kit
Series A-125
Output Range (Amps) 125 Amp DC, 100 Amp AC (60% Duty Cycle)
Application Electrode Range .020"-1/8" TIG / GTAW
Includes Torch Body, Handle, 25 Ft.Rubber Power Cable and Medium Back Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms