Check Availability
  • MILLER ELECTRIC 

    TIG Torch Kit, A-200V, 12-1/2 ft., Rubber

  • Item # 11A126
  • Mfr. Model # WP-26V-12-2
TIG Torch Kit, A-200V, 12-1/2 ft., Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This TIG torch kit contains a nozzle, torch body, handle, and tungsten electrode.
Show More Close
 

Technical Specifications

Item # 11A126
Mfr. Model # WP-26V-12-2
UNSPSC #23171517
Shipping Weight 5.35 lbs
Country of Origin USA *
Item Air-Cooled TIG Torch Kit
Series A-200V
Output Range (Amps) 200 Amp DC, 150 Amp AC (60% Duty Cycle)
Application Electrode Range .020"-5/32" TIG/GTAW
Includes Torch Body, Handle, 12 1/2 Ft. Rubber Power Cable, 2 Pc
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms