Check Availability
  • MILLER ELECTRIC 

    Stick Welding Accessory Kit

  • Item # 6DLW8
  • Mfr. Model # 043952
Stick Welding Accessory Kit
Qty
  • Web Price
    $1,114.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6DLW8
Mfr. Model # 043952
UNSPSC #23171511
Catalog Page 2416
Shipping Weight 82.0 lbs
Country of Origin USA *
Item Stick Welding Accessory Kit
Amps AC 300 A at 100% Duty Cycle
For Use With Trailblazer Series
Features Cable Connection, Rubber Jacket, Copper Cable
Includes 100 ft (30.5 m) No. 2/0 Electrode Cable With Eectrode Holder and 50 ft (15 m) No. 2/0 Work Cable with Work Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms