Check Availability
  • MILLER ELECTRIC 

    Stationary Fume Extractor, FILTAIR® SWX Series, Input Voltage: 115V, Air Flow (CFM): 875

  • Item # 484X76
  • Mfr. Model # 951620
Stationary Fume Extractor, FILTAIR® SWX Series, Input Voltage: 115V, Air Flow (CFM): 875
Qty
  • Web Price
    $9,068.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484X76
Mfr. Model # 951620
UNSPSC #0
Shipping Weight 293.0 lbs
Country of Origin USA *
Item Stationary Fume Extractor
Air Flow (CFM) 875
MERV A15/16
Input Voltage 115V
Sound Level dBA 75
Series FILTAIR(R) SWX
Filter Media FilTek(TM) XL
Hz 60
Input (Amps) 11.9
Motor HP 1
Features Class Leading Suction Power, Easy to Operate, Mount On Wall, Self-Cleaning Technology
Application Fixed Welding Cells and Stations, Manufacturing and Fabrication, School and Training Facilities
Height (In.) 33
Width (In.) 27-1/4
Depth (In.) 33
Includes Filter Cabinet, 3 ft. Extraction Arm, Self-Cleaning Filter, High-Efficiency Filter, Blower, Cleaning Control Panel, Minihelic Filter Gauge, Mounting Brackets
Standards CSA, ETL, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms