Check Availability
  • MILLER ELECTRIC 

    Spoolmatic, WC-115A, 15/30 Amp

  • Item # 5GWL5
  • Mfr. Model # 137546011
Spoolmatic,  WC-115A, 15/30 Amp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weld control is for power sources without a 14-pin receptacle.
Show More Close
 

Technical Specifications

Item # 5GWL5
Mfr. Model # 137546011
UNSPSC #23171511
Catalog Page 2414
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Weld Control
Type WC-115A, 15/30 Amp
Amps AC 115
Duty Cycle 100
Application Weld Control with Contactor
Features For 115 VAC And Power Sources Without A 14-Pin Receptacle
For Use With Bobcat Series, Miller Legend
Includes 10 ft. (3m) Wall-Type Plug And Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In