Check Availability
  • MILLER ELECTRIC 

    Running Gear With Dual Cylinder Rack

  • Item # 5GWP4
  • Mfr. Model # 300368
Running Gear With Dual Cylinder Rack
Qty
  • Web Price
    $863.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GWP4
Mfr. Model # 300368
UNSPSC #23171519
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Running Gear With Dual Cylinder Rack
Application Welded Steel Tubing Frame
For Use With PipeWorx Welding System
Includes Dual Gas Cylinder Rack And Front Handles For Pipeworx Power Source.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In