Check Availability
  • MILLER ELECTRIC 

    Running Gear, Steel

  • Item # 49WM56
  • Mfr. Model # 300913
Running Gear, Steel
Qty
  • Web Price
    $603.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WM56
Mfr. Model # 300913
UNSPSC #24101501
Shipping Weight 81.85 lbs
Country of Origin USA *
Item Running Gear
Material Steel
Series Bobcat Trailblazer
Number of Shelves 0
Number of Drawers or Bins 0
For Use With Gas LP Bobcat and Trailblazer Models
Application For Moving Large Engine Drive Welders on job sites
Characteristics Heavy-Duty 15" Tires with Inner Tubes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In