Check Availability
  • MILLER ELECTRIC 

    Empty Fuel Cylinder, Oxygen, 20 cu. ft., 18" Overall Height

  • Item # 2CZU8
  • Mfr. Model # OC20
Empty Fuel Cylinder, Oxygen, 20 cu. ft., 18" Overall Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This refillable fuel cylider is designed for use with compatible torches and welding equipment, available separately.
Show More Close
 

Technical Specifications

Item # 2CZU8
Mfr. Model # OC20
UNSPSC #24111802
Shipping Weight 14.85 lbs
Country of Origin USA *
Item Empty Fuel Cylinder
Flame Type Oxygen
Fuel Capacity 20 cu. ft.
Bushing Type CGA 540
Overall Height 18"
Standards DOT and TC
Gas Service Oxygen
* This product's country of origin is subject to change

Compliance and Restrictions