Check Availability
  • MILLER ELECTRIC 

    Refill Port Cylinder,Acetylene,10 Cu Ft

  • Item # 2CZU9
  • Mfr. Model # 2329E
Refill Port Cylinder,Acetylene,10 Cu Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CZU9
Mfr. Model # 2329E
UNSPSC #24111802
Shipping Weight 8.8 lbs
Country of Origin USA *
Item Empty Fuel Cylinder
Flame Type Acetylene
Fuel Capacity 10 cu. ft.
Bushing Type CGA 200
Overall Height 16"
Standards ISO
Gas Service Acetylene
* This product's country of origin is subject to change

Compliance and Restrictions