Check Availability
  • MILLER ELECTRIC 

    Power Cable Extension,Vinyl,25 Ft (7.6m)

  • Item # 6UGV2
  • Mfr. Model # 40V78L
Power Cable Extension,Vinyl,25 Ft (7.6m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGV2
Mfr. Model # 40V78L
UNSPSC #26121629
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Power Cable Extension
Material Vinyl
For Use With 18, 18P, 18SC, 20, 24, 25
Application 25 Ft (7.6m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms