Check Availability
  • MILLER ELECTRIC 

    Power Cable Extension,Vinyl,12.5 Ft

  • Item # 6UGV1
  • Mfr. Model # 40V78
Power Cable Extension,Vinyl,12.5 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGV1
Mfr. Model # 40V78
UNSPSC #26121629
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Power Cable Extension
Material Vinyl
For Use With 18, 18P, 18SC, 20, 24, 25
Application 12.5 Ft (3.8m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms