Check Availability
Power Cable Coupler, 7/8 In-14 LH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGN2
Mfr. Model # 11N19
UNSPSC #23171519
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Power Cable Coupler
Diameter 7/8"-14 LH
Material 7/8"-14 LH
Application 7/8"-14 LH
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms