Check Availability
  • MILLER ELECTRIC 

    Power Cable, Braided Rubber, 12.5 Ft

  • Item # 6UHF5
  • Mfr. Model # 57Y01MF
Power Cable, Braided Rubber, 12.5 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UHF5
Mfr. Model # 57Y01MF
UNSPSC #26121629
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Power Cable
Material Black Braided Rubber
For Use With A-125 Series, A-150 Series, A-150 Modular, A-150 Auto
Application 12.5 Ft (3.8m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms