Check Availability
  • MILLER ELECTRIC 

    Power Cable,Rubber,2pc,12.5 Ft (3.8m)

  • Item # 6UHA0
  • Mfr. Model # 46V28-2
Power Cable,Rubber,2pc,12.5 Ft (3.8m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UHA0
Mfr. Model # 46V28-2
UNSPSC #26121629
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Power Cable
Material Rubber
For Use With 26, 26F, 26FV, 26V, 200, 200V
Application 2pc, 12.5 Ft (3.8m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms