Check Availability
  • MILLER ELECTRIC 

    Power Cable,HD Vinyl,25 Ft (7.6m)

  • Item # 6UGX0
  • Mfr. Model # 45V04HD
Power Cable,HD Vinyl,25 Ft (7.6m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGX0
Mfr. Model # 45V04HD
UNSPSC #26121629
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Power Cable
Material HD Vinyl
For Use With 20, 20P, 22, 25, WP-225
Application 25 Ft (7.6m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms