Check Availability
  • MILLER ELECTRIC 

    Power Cable,Rubber,12.5 Ft (3.8m)

  • Item # 6UGT3
  • Mfr. Model # 40V64R
Power Cable,Rubber,12.5 Ft (3.8m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6UGT3
Mfr. Model # 40V64R
UNSPSC #26121629
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Power Cable
Material Rubber
For Use With 18, 18SC, 18SP, 18V
Application 12.5 Ft (3.8m)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms