Check Availability
  • MILLER ELECTRIC 

    PAPR Filter,HEPA,Filter Retainer,PK2

  • Item # 33RM78
  • Mfr. Model # 235673-2
PAPR Filter,HEPA,Filter Retainer,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MillerĀ® Electric Filter Retainer Cover Connection PAPR Filters are designed to help protect wearers from airborne hazards such as oil, solid dust particles, metal fumes, and mists. Use with compatible Powered Air Purifying Respirator (PAPR) systems, available separately.
Show More Close
 

Technical Specifications

Item # 33RM78
Mfr. Model # 235673-2
UNSPSC #46182005
Shipping Weight 0.55 lbs
Country of Origin United Kingdom *
Item PAPR Filter
For Use With Miller(R) PAPR
Cartridge Approved For HEPA
Color Code Magenta
Respirator Connection Type Filter Retainer Cover
Typical Application Oil, Solid Dust Particles, Metal Fumes and Mists
Respirator Cartridge Type PAPR Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms