Check Availability
  • MILLER ELECTRIC 

    Nuisance Filter, P100, Push to Connect, PR

  • Item # 36RC61
  • Mfr. Model # SA00819
Nuisance Filter, P100, Push to Connect, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MillerĀ® Electric Push-to-Connect Nuisance OV Filters are designed to help protect wearers from nuisance organic vapors and airborne hazards such as oil, solid dust particles, metal fumes, and mists. Use with compatible respirators, available separately.
Show More Close
 

Technical Specifications

Item # 36RC61
Mfr. Model # SA00819
UNSPSC #46182005
Shipping Weight 0.1 lbs
Country of Origin United Kingdom *
Item Nuisance OV Filter
For Use With Mfr. No. ML00895
Cartridge Approved For P100
Color Code Magenta
Respirator Connection Type Push to Connect
Typical Application Oil, Solid Dust Particles, Metal Fumes and Mists
Respirator Cartridge Type Air Purifying Respirator Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In