Check Availability
  • MILLER ELECTRIC 

    Nozzle, Alumina, #15 (15/16 In), PK10

  • Item # 6UHD1
  • Mfr. Model # 53N89
Nozzle, Alumina, #15 (15/16 In), PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This alumina nozzle is designed for use in lower amperage applications.
Show More Close
 

Technical Specifications

Item # 6UHD1
Mfr. Model # 53N89
UNSPSC #40141731
Shipping Weight 0.65 lbs
Country of Origin China *
Item Nozzle
Diameter GL, Short, #15 (15/16")
Material Alumina
For Use With A-125 Series, A-80 Series, W-200, W-250 Series, A-150 Auto, W-250 Auto, A-150 Series, A-200 Series, W-350 Series, W-410, W-280, W-375
Application LG, Short, #15 (15/16")
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms