Check Availability
  • MILLER ELECTRIC 

    Nozzle,Alumina,#4 (1/4 In),PK10

  • Item # 6UHA8
  • Mfr. Model # 53N58
Nozzle,Alumina,#4 (1/4 In),PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This alumina nozzle is designed for use in lower amperage applications.
Show More Close
 

Technical Specifications

Item # 6UHA8
Mfr. Model # 53N58
UNSPSC #40141731
Shipping Weight 0.25 lbs
Country of Origin China *
Item Nozzle
Diameter #4 (1/4")
Material Alumina
For Use With A-125 Series, A-80 Series, W-200, W-250 Series, A-150 Auto, W-250 Auto, W-280, W-375
Application #4 (1/4")
Features Gas Lens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms