Check Availability
  • MILLER ELECTRIC 

    Nozzle, Lava, #6 (3/8 In), PK10

  • Item # 6UGK1
  • Mfr. Model # 105Z44
Nozzle, Lava, #6 (3/8 In), PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lava nozzle is designed to help resist cracking and is suitable for medium-amperage applications.
Show More Close
 

Technical Specifications

Item # 6UGK1
Mfr. Model # 105Z44
UNSPSC #40141731
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Nozzle
Diameter #6 (3/8")
Material Lava
For Use With A-150 Series, A-200 Series, W-350 Series, W-410
Application #6 (3/8")
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms