Check Availability
  • MILLER ELECTRIC 

    N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK

  • Item # 49XE13
  • Mfr. Model # 267335
N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XE13
Mfr. Model # 267335
UNSPSC #46182002
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve Yes
Nose Clip Yes
Face Seal None
Respirator Headstrap Type Dual, Adjustable
Mask Size Universal
Nuisance Odor Removal Organic Vapor
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms