Check Availability
  • MILLER ELECTRIC 

    Multiprocess Welder, XMT® 350 FieldPro Series, Input Voltage: 208 to 575VAC, Stick, TIG

  • Item # 423P58
  • Mfr. Model # 951736
Multiprocess Welder, XMT® 350 FieldPro  Series, Input Voltage: 208 to 575VAC, Stick, TIG
Qty
  • Web Price
    $5,898.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423P58
Mfr. Model # 951736
UNSPSC #0
Shipping Weight 123.0 lbs
Country of Origin USA *
Item Multiprocess Welder
Series XMT(R) 350 FieldPro(TM)
Phase 1 or 3
Input Voltage 208 to 575VAC
Input (Amps) 40.4/36.1/20.6/17.8/14.1 or 60.8/54.6/29.7/24.5/19.9
Output Range 10 to 38V, 15 to 425A
Rated Output 350A @ 34VDC @ 60% Duty Cycle, 300A @ 32VDC @ 60% Duty Cycle
Duty Cycle 60%
OCV 75
Hz 60
Features Auto-Line, Cable Length Compensation(TM), Adjust While Welding(TM), RMD(R) and Pulse Welding, Auto-Bind, Wind Tunnel Technology(TM), Fan-On-Demand(TM), Lightweight Aluminum Case, Durability, Tweco-Style Weld Disconnects, Jobsite Mobility, Process Selector Switch, Adaptive Hot Start, Infinite Arc Control, Lift-Arc, True Multiprocess System, Fleet Compatibility
Application Metalworking,Welding
Function Stick, TIG
Overall Height (In.) 17
Overall Width (In.) 12-1/2
Overall Depth (In.) 24
Welding Processes Stick, TIG
Standards CSA
Includes XMT(R) 350 FieldPro(TM), Tweco(R), ArcReach(R) Stick/TIG Remote
* This product's country of origin is subject to change

Compliance and Restrictions