Check Availability
  • MILLER ELECTRIC 

    Cutting Attachment, Cuts Up To 6", Any Fuel Gas, 90° Head Angle, MC Series, Heavy Duty

  • Item # 6GJF4
  • Mfr. Model # MC509
Cutting Attachment, Cuts Up To 6", Any Fuel Gas, 90° Head Angle, MC Series, Heavy Duty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This cutting attachment features a slip-in cutting tip design, which helps to make tips easy to change or install—no wrench needed. The thick-wall, high-capacity, stainless steel 3-tube construction provides higher gas flow and superior strength. Super-thick brass forged heads help to reduce heat
warping and damage.
Show More Close
 

Technical Specifications

Item # 6GJF4
Mfr. Model # MC509
UNSPSC #23171529
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Cutting Attachment
Duty Rating Heavy Duty
Gas Service Any Fuel Gas
Head Angle 90 Degrees
Length 11-1/4"
Cuts Up To 6"
Welds Up To 1/2"
Finish Nickel Plate
For Use With For Use With 2CZV6 and 2CZV7
Torch Handle WH100
Tip Series MC Series
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov