Check Availability
  • MILLER ELECTRIC 

    MP-10 Series, Passive Welding Helmet, 10 Lens Shade, 4.25" x 4.02" Viewing AreaBlack

  • Item # 34C365
  • Mfr. Model # 238497
MP-10 Series, Passive Welding Helmet, 10 Lens Shade, 4.25" x 4.02" Viewing AreaBlack Welding Helmet,Shade 8 to 12,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34C365
Mfr. Model # 238497
UNSPSC #46181704
Shipping Weight 1.8 lbs
Country of Origin South Korea *
Item Welding Helmet
Welding Helmet Type Passive
Lens Shade 10
Welding Helmet Light State 3.0
Viewing Area 4.25" x 4.02"
Welding Helmet Color Black
Welding Helmet Material Nylon
Series MP-10
Grind Mode No
Electromagnetic Sensor No
Number of Arc Sensors 0
Switching Speed Not Rated
Headgear Ratchet
Includes Magnifying Lens Holder
Standards ANSI Z87.1+2010, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms