Check Availability
  • MILLER ELECTRIC 

    M-25 MIG Gun, 10ft, .030-.035 wire

  • Item # 5XRY2
  • Mfr. Model # 169594
M-25 MIG Gun, 10ft, .030-.035 wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rotatable gooseneck, 3-pc. nozzle construction and interchangeable contact tips. Brass contact tip adapter prevents galling, sticking, and thread-stripping. 100% duty cycle with CO2 gas, 60% with mixed gas.
Show More Close
 

Technical Specifications

Item # 5XRY2
Mfr. Model # 169594
UNSPSC #23171508
Catalog Page 2411
Shipping Weight 6.16 lbs
Country of Origin USA *
Item MIG Welding Gun
Amps 250A
Rear Connection Miller(R)
Wire Size 0.030 in. to 0.035 in.
Neck Tube Type Rotatable
Cable Length (Ft.) 10
Series MIGmatic M-25
Duty Cycle (%) 100%
MIG Gun Number M-25
Cable Length (Meters) 3
Type Air Cooled
Application MIG, FCAW
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms