Check Availability
  • MILLER ELECTRIC 

    Liner, Replacement

  • Item # 1Z771
  • Mfr. Model # 194011
Liner, Replacement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit liner is designed for use with the M-Series 360° rotatable gooseneck MIG welding gun.
Show More Close
 

Technical Specifications

Item # 1Z771
Mfr. Model # 194011
UNSPSC #23171511
Catalog Page 2411
Shipping Weight 0.9 lbs
Country of Origin China *
Item Replacement Liner
Wire Size (In.) 0.030-0.035
Series M-Series
Material Steel
For MIG Guns Miller(R) M10, M15, M25, M100 and M150
Style 15 ft.
Type Monocoil
For Use With M-10, M-15, M-100, M-150 and M-25 Welding Gun
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms