Check Availability
  • MILLER ELECTRIC 

    Lens Cover, 4-1/2 X 5-1/4, PK5

  • Item # 13Z862
  • Mfr. Model # 235628
Lens Cover, 4-1/2 X 5-1/4, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13Z862
Mfr. Model # 235628
UNSPSC #46181703
Shipping Weight 0.25 lbs
Country of Origin South Korea *
Helmet Accessory Grouping Lens Covers
Item Inside Lens Cover
For Use With MP-10 Series, Titanium 1600
Plate Size 4.50" x 5.25"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms