Check Availability
  • MILLER ELECTRIC 

    Lens Cover, 4-1/4 X 1-3/4, PK5

  • Item # 13Z861
  • Mfr. Model # 231410
Lens Cover, 4-1/4 X 1-3/4, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13Z861
Mfr. Model # 231410
UNSPSC #46181703
Shipping Weight 0.1 lbs
Country of Origin South Korea *
Helmet Accessory Grouping Lens Covers
Item Inside Lens Cover
For Use With Pro-Hobby FS#10, Pro-Hobby Series
Plate Size 4.25" x 1.75
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In