Check Availability
Lens Cover, 4-3/16 X 2-1/2, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13Z860
Mfr. Model # 216327
UNSPSC #46181703
Shipping Weight 0.1 lbs
Country of Origin South Korea *
Helmet Accessory Grouping Lens Covers
Item Inside Lens Cover
For Use With Elite Series, Digital Elite Series, Titanium 9400, Titanium 9400i
Plate Size 4.18 x 2.50"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In