Check Availability
  • MILLER ELECTRIC 

    Lens Cover, 4-5/8 X 3-3/4, PK5

  • Item # 13Z858
  • Mfr. Model # 770241
Lens Cover, 4-5/8 X 3-3/4, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13Z858
Mfr. Model # 770241
UNSPSC #46181703
Shipping Weight 0.25 lbs
Country of Origin South Korea *
Helmet Accessory Grouping Lens Covers
Item Front Lens Cover
For Use With Xlix Series
Plate Size 4.63" x 3.75"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms