Check Availability
  • MILLER ELECTRIC 

    Lens Assembly, 4-1/2" x 3-1/4" Plate Size

  • Item # 453F48
  • Mfr. Model # 271321
Lens Assembly, 4-1/2" x 3-1/4" Plate Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453F48
Mfr. Model # 271321
UNSPSC #46181706
Shipping Weight 0.5 lbs
Country of Origin South Korea *
Helmet Accessory Grouping Lens Covers
Item Lens Assembly
For Use With Digital Infinity Series Helmets
Plate Size 4-1/2" x 3-1/4"
Thickness 0.001"
Filter Shade 5 to 13
Characteristics Auto-Darken, X-Mode, Clear Light
Function Replacement Part
Standards ANSI, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions