Check Availability
  • MILLER ELECTRIC 

    Lens, 4" x 2-1/2" Plate Size

  • Item # 453F32
  • Mfr. Model # 259572
Lens, 4" x 2-1/2" Plate Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453F32
Mfr. Model # 259572
UNSPSC #46181706
Shipping Weight 0.5 lbs
Country of Origin South Korea *
Helmet Accessory Grouping Lens Covers
Item Lens
For Use With T94i Series Helmets
Plate Size 4" x 2-1/2"
Thickness 0.500"
Filter Shade 4, 5 to 13
Characteristics Auto-Darken, X-Mode, Clear Light
Function Replacement Part
Standards ANSI, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In