Check Availability
  • MILLER ELECTRIC 

    Inside Lens Cover,Polycarbonate,PK5

  • Item # 49WM66
  • Mfr. Model # 271319
Inside Lens Cover,Polycarbonate,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WM66
Mfr. Model # 271319
UNSPSC #46181706
Shipping Weight 0.19 lbs
Country of Origin South Korea *
Helmet Accessory Grouping Lens Covers
Item Inside Lens Cover
For Use With Digital Infinity Helmets
Plate Size 4-3/4" x 3-1/4"
Thickness 0.060"
Filter Shade 3
Function Protects Inside Lens
Standards ANSI/CSA
* This product's country of origin is subject to change

Compliance and Restrictions