Check Availability
  • MILLER ELECTRIC 

    Helmet Assembly,Plastic,Flame Resistant

  • Item # 453F36
  • Mfr. Model # 260821
Helmet Assembly,Plastic,Flame Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453F36
Mfr. Model # 260821
UNSPSC #0
Shipping Weight 1.73 lbs
Country of Origin South Korea *
Item Helmet Assembly
For Use With Mfr. No. 264573
Material Plastic, Flame Resistant
Size 15-1/2" x 12-1/2" x 12"
Standards NOISH
* This product's country of origin is subject to change

Compliance and Restrictions