Check Availability
  • MILLER ELECTRIC 

    Head Seal, 13" x 10" x 4" Size

  • Item # 453F37
  • Mfr. Model # 260926
Head Seal, 13" x 10" x 4" Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453F37
Mfr. Model # 260926
UNSPSC #0
Shipping Weight 0.23 lbs
Country of Origin South Korea *
Item Head Seal
For Use With Mfr. No. 264573
Material Flame Resistant
Size 13" x 10" x 4"
Standards NOISH
* This product's country of origin is subject to change

Compliance and Restrictions