Check Availability
  • MILLER ELECTRIC 

    Handle,Ribbed Thread,Ribbed Thread

  • Item # 6UHA7
  • Mfr. Model # 53N06R
Handle,Ribbed Thread,Ribbed Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UHA7
Mfr. Model # 53N06R
UNSPSC #23171519
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Handle
Material Ribbed Thread
For Use With 20, 25, WP-125, WP-225
Application Ribbed Thread
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms