Check Availability
  • MILLER ELECTRIC 

    Gray Leather Welding Jacket, Size: XL, 30" Length

  • Item # 404J65
  • Mfr. Model # 273215
Gray Leather Welding Jacket, Size: XL, 30" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404J65
Mfr. Model # 273215
UNSPSC #46181508
Shipping Weight 3.52 lbs
Country of Origin China *
Item Welding Jacket
Color Gray
Material Leather
Size XL
Fits Chest Size 52"
Length 30"
Closure Type Snap Button
Cuff Style Open
Pockets 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms